16x20x4-1/2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 82655.0451620

  • Zoro # G205265072


product price:  $38.15
/ea
Sold in multiples of 2 for $76.30

Key Features

Nominal Filter Size
16x20x4-1/2
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82655.0451620
Zoro #
G205265072
UPC #
031949442781
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x4-1/2
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
4-1/2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

The Flanders Residential Air Cleaner line is manufactured for use in Air Bear, Honeywell and Space guard units. This line offers equal or superior performance to the original replacements.


  • • No alterations or equipment required
  • • Electrostatically charged media
  • • Effective against pollen, dust/lint, dust mite debris, pet dander, mold, bacteria, virus carriers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.