19-1/2x21-1/2x1 Pleated Air Filter, MERV 8, 12 PK

  • Mfr # 4539458

  • Zoro # G311951487


product price:  $255.99
/pk 12, $21.33/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
19-1/2x21-1/2x1
Performance Rating
MERV 8
Nominal Height
21-1/2 in
Nominal Width
19-1/2 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4539458
Zoro #
G311951487
UPC #
031949523572
Country of Origin
United States

Dimensions

Nominal Filter Size
19-1/2x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
19-1/2 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.