20x15x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055.021520

  • Zoro # G105265066


product price: $9.59
/ea
Sold in multiples of 12 for $115.08

Key Features

Nominal Filter Size
20x15x2
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
15 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.021520
Zoro #
G105265066
UPC #
31949570156
Country of Origin
United States

Dimensions

Nominal Filter Size
20x15x2
Nominal Height
15 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free. An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free. 100 percent synthetic non-woven, proprietary media that can be recycled. Engineered with a gradient density composition achieving a MERV 8 using the mechanical method of particle capture. Media does not rely on an electrostatic charge to capture particulate which will dissipate over time and during use.


  • • Low resistance MERV 8 media, providing higher DHC than competitive high capacity filters
  • • Ecologically friendly frame components made from recyclable materials
  • • Expanded metal grid prevents media flutter while in operation
  • • Superior frame strength due to diagonal and horizontal support members, as well as wire-backed media

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.