20x20x1 Pleated Air Filter, High Capacity, MERV 8

  • Mfr # 173-700-011

  • Zoro # G212503556


product price: $7.95
/ea
Sold in multiples of 12 for $95.40

Key Features

Nominal Filter Size
20x20x1
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Nominal Height
20 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173-700-011
Zoro #
G212503556
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

The AAF FLANDERS - 173-700-011 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter's primary function is to capture dust, pollen, and other airborne particles that can potentially harm the system's equipment. It plays a significant role in enhancing indoor air quality by filtering out these contaminants. Regular replacement of this filter contributes to the optimal performance of HVAC systems and helps maintain a clean working environment.
Key features include:

  • Performance Rating: With a MERV 8 rating, this pleated air filter exhibits efficient performance in trapping airborne particles such as dust, pollen, mold spores among others.

  • Nominal Filter Size: Measuring approximately 20 inches by 20 inches by 1 inch (length x width x thickness), it ensures compatibility with specific equipment or systems.

  • Odor Removal: Apart from removing physical contaminants from the air, it also has the capability to eliminate unpleasant smells thereby improving overall indoor air quality.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.