20x20x1 Pleated Air Filter, Standard Capacity, 12 PK

  • Mfr # FL575627

  • Zoro # G411862904


product price:  $79.25
/pk 12, $6.60/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x20x1
Air Filter Capacity
Standard Capacity
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL575627
Zoro #
G411862904
UPC #
758218590478
Country of Origin
China

Dimensions

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.