Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x36x1 Fiberglass Pleated Air Filter

  • Mfr # 10055.012036

  • Zoro # G708111982


product price: $14.69
/ea
Sold in multiples of 12 for $176.28

Key Features

Nominal Filter Size
20x36x1
Nominal Height
36 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10055.012036
Zoro #
G708111982
UPC #
31949616304
Country of Origin
United States

Dimensions

Nominal Filter Size
20x36x1
Nominal Height
36 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

20 x 36 x 1, EZ Flow II Spun Fiberglass Disposable Furnace Filter, Flat Panel, Up To MERV Rating 4, 30 Day Filter, Effective Against DustLint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.