24-4/57x13-4/57 Pleated Air Filter, Standard Capacity, 12 PK

  • Mfr # FL575654

  • Zoro # G811951475


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24-4/57x13-4/57
Air Filter Capacity
Standard Capacity
Nominal Height
13-4/57 in
Nominal Width
24-4/57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL575654
Zoro #
G811951475
UPC #
758218765876
Country of Origin
China

Dimensions

Nominal Filter Size
24-4/57x13-4/57
Nominal Height
13-4/57 in
Nominal Width
24-4/57 in

Details

Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.