Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24x24x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 148-802-863

  • Zoro # G612503392


product price: $28.39
/ea
Sold in multiples of 12 for $340.68

Key Features

Nominal Filter Size
24x24x2
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
24 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-802-863
Zoro #
G612503392
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.