Zoro Homepage

25x25x1 Basic Pleated Air Filter, 12 PK

  • Mfr # 80055.012525

  • Zoro # G103728884


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
25x25x1
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.012525
Zoro #
G103728884
UPC #
31949600389
Country of Origin
China

Dimensions

Nominal Filter Size
25x25x1
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Merv 7, 90 day filter, 23 times more effective than fiberglass filters. Filters airborne allergens including dust, dirt and pollen. Helps reduce dust and dirt buildup in furnace systems and air ducts. Cardboard frame material, made in the USA.

Features
  • Filter 25 x 25 x 1 in. Basic Pleat
  • Pack of 12
Specifications
  • Dimension: 0.34 x 0.34 x 0.34 in.
  • Cube: 0.04
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.