30x24x1 Pleated Air Filter, MERV 8, 12 PK

  • Mfr # FL7250

  • Zoro # G311862738


product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
30x24x1
Performance Rating
MERV 8
Nominal Height
24 in
Nominal Width
30 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL7250
Zoro #
G311862738
UPC #
758218607053
Country of Origin
China

Dimensions

Nominal Filter Size
30x24x1
Nominal Height
24 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.