Zoro Homepage

30x30x1 Pleated Air Filter

  • Mfr # 84858.01303

  • Zoro # G807914071


product price: $15.15
/ea
Sold in multiples of 12 for $181.80

Key Features

Nominal Filter Size
30x30x1
Nominal Height
30 in
Nominal Width
30 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84858.01303
Zoro #
G807914071
UPC #
31949537951
Country of Origin
United States

Dimensions

Nominal Filter Size
30x30x1
Nominal Height
30 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

30 x 30 x 1, NaturalAire Standard Pleated Air Filter, Made Of A 1 Sided Metal Reinforced Pleated Media Recyclable ClayCoated Moisture Resistant Frame, Captures Particles As Small As 1 Microns Is Effective Against The Following Contaminants Pet Dander Mold Spores Dust Mite Debris Pollen Household Dust Debris Lint, Last Up To 90 Days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.