87357.012025 24.9 x 19.9 in. Natural Standard Pleated Air Filter, 12PK
- Mfr # FL575673
- Zoro # G011951480
product price:Â
$
121.99
/pk of 12, $10.17/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
24-9/10x19-9/10
Nominal Height
19-9/10 in
Nominal Width
24-9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL575673
- Zoro #
- G011951480
- UPC #
- 758218590461
- Country of Origin
- China
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 24-9/10x19-9/10
- Nominal Height
- 19-9/10 in
- Nominal Width
- 24-9/10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.