Zoro Homepage

Filter, 28"x28"x2", MERV 712

  • Mfr # 84355D022828

  • Zoro # G1929580


product price: $20.39
/ea
Sold in multiples of 12 for $244.68

Key Features

Nominal Filter Size
28x28x2
Performance Rating
MERV 7
Nominal Height
28 in
Nominal Width
28 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84355D022828
Zoro #
G1929580
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
28x28x2
Nominal Height
28 in
Nominal Width
28 in
Nominal Depth
2 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter
Frame Type
25A, 60A
Frame Included
Yes

Description

Nominal Filter Size 28x28x2, Nominal Height 28 in, Nominal Width 28 in, Nominal Depth 2 in, Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.