Zoro Homepage

Filter 8x30x1 Exact EZ II Poly

  • Mfr # 36FH74

  • Zoro # G4530255


product price: $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Media Material
Polyester/Fiberglass
Nominal Filter Size
8x30x1
Nominal Depth
1"
Nominal Height
30"
Nominal Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36FH74
Zoro #
G4530255
UPC #
031949547967
Country of Origin
Multiple

Dimensions

Nominal Filter Size
8x30x1
Nominal Depth
1"
Nominal Height
30"
Nominal Width
8"

Details

Item
Non-Pleated Air Filter
Media Material
Polyester/Fiberglass

Description

Filter 8x30x1 Exact EZ II Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.