Zoro Homepage

Filter 9x33-3/4x1 Exact EZ II Poly

  • Mfr # 36FH91

  • Zoro # G4530121


product price: $4.79
/ea
Sold in multiples of 12 for $57.48

Key Features

Media Material
Polyester/Fiberglass
Nominal Filter Size
9x33-3/4x1
Nominal Depth
1"
Nominal Height
33-3/4"
Nominal Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36FH91
Zoro #
G4530121
UPC #
031949548049
Country of Origin
Multiple

Dimensions

Nominal Filter Size
9x33-3/4x1
Nominal Depth
1"
Nominal Height
33-3/4"
Nominal Width
9"

Details

Item
Non-Pleated Air Filter
Media Material
Polyester/Fiberglass

Description

Filter 9x33-3/4x1 Exact EZ II Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.