Filter, Merv 10, 08X12X1
- Mfr # 80055.010812
- Zoro # G012536303
product price:Â
$
10.15
/ea
Sold in multiples of 12 for
$121.80
Key Features
Nominal Filter Size
8x12x1
Performance Rating
MERV 10
Nominal Height
12 in
Nominal Width
8 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80055.010812
- Zoro #
- G012536303
- UPC #
- -
- Country of Origin
- Multiple
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 8x12x1
- Nominal Height
- 12 in
- Nominal Width
- 8 in
- Nominal Depth
- 1 in
Description
Pleated Panel Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.