Zoro Homepage

Filter, Merv 10, 09X16X1

  • Mfr # 80055.010916

  • Zoro # G812487218


product price: $10.85
/ea
Sold in multiples of 12 for $130.20

Key Features

Nominal Filter Size
9x16x1
Performance Rating
MERV 10
Nominal Height
16 in
Nominal Width
9 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.010916
Zoro #
G812487218
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
9x16x1
Nominal Height
16 in
Nominal Width
9 in
Nominal Depth
1 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

The AAF FLANDERS - 80055.010916 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap airborne particles such as dust, pollen, mold spores and other contaminants to improve the air quality within industrial settings. It also serves a protective function by preventing these particles from damaging the system's equipment.
Key features of this product include:

  • Performance Rating: With a MERV 10 rating, this filter demonstrates good efficiency in trapping airborne particles. The higher MERV rating indicates its ability to effectively remove various contaminants from the air.

  • Nominal Filter Size: Measuring approximately 9 inches by 16 inches by 1 inch, these dimensions are used to ensure compatibility with specific HVAC systems or equipment.
    Remember that regular replacement of this filter contributes significantly towards maintaining optimal performance of your HVAC system while fostering a healthier working environment for industry professionals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.