Zoro Homepage

Filter, Merv 10, 13X15-1/4X2

  • Mfr # 80055.02131525

  • Zoro # G612536277


product price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Nominal Filter Size
13x15-1/4x2
Performance Rating
MERV 10
Nominal Height
15-1/4 in
Nominal Width
13 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.02131525
Zoro #
G612536277
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
13x15-1/4x2
Nominal Height
15-1/4 in
Nominal Width
13 in
Nominal Depth
2 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.