Zoro Homepage

Filter, Merv 10, 14X14X1

  • Mfr # 80055.011414

  • Zoro # G112536258


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Nominal Filter Size
14x14x1
Performance Rating
MERV 10
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.011414
Zoro #
G112536258
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
14x14x1
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.