Flanders 207444 4 x 100 in. Orange Safety Fence

  • Mfr # 207444

  • Zoro # G403710428


product price:  $57.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207444
Zoro #
G403710428
UPC #
720305380569
Country of Origin
Mexico

Description

4' x 100', Heavy Duty Orange Safety Fence, Reusable, Easy To Install, 2 Times Stronger, Bright Color & Unique Heavy Duty Design Make It Great For A Multitude Of Uses, Construction Sites, Crowd Control, Athletic Fields, Hazardous Areas, Event Parking, Farm Use, UV Treated To Resist Fading, Extend Outdoor Life.

Specifications
  • Color: Orange
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.