Flanders 24 in. W X 12 in. H X 1 in. D 10 MERV Pleated Air Filter 1 pk
- Mfr # 80055.011224
- Zoro # G505265246
product price:
$
9.55
/ea
Sold in multiples of 12 for
$114.60
Key Features
Nominal Filter Size
12x24x1
Performance Rating
MERV 8
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80055.011224
- Zoro #
- G505265246
- UPC #
- 031949190019
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12x24x1
- Nominal Height
- 12 in
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free.
- • Low resistance MERV 8 media, providing higher DHC than competitive high capacity filters
- • Ecologically friendly frame components made from recyclable materials
- • Expanded metal grid prevents media flutter while in operation
- • Superior frame strength due to diagonal and horizontal support members, as well as wire-backed media
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.