
Flanders 80055.022020 20x20x2 . Pre-Pleat 40 Air Filter - Pack Of 12
Mfr # 154151
Zoro # G803728368
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
154151
Zoro #
G803728368
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
Details
Item
Pleated Air Filter
Description
Features
- 20 x 20 x 2 in. Pre-Pleat 40 Air Filter.
- 100% Synthetic, High Dust Holding Capacity & Low Pressure Drop.
- 2 Piece Heavy Duty Die Cut Frame.
- Expanded Metal Backing & Diagonal Grid Supports For Maximum Strength.
- MERV Rating 8, 90 Day Filter.
- Pack of 12.
- Dimension - 20 x 20 x 1.75 in.
- Item Weight - 0.83 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.