Flanders 81555.011425 14x25 . Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12

  • Mfr # 600765

  • Zoro # G603727790


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14x25
Nominal Height
25 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600765
Zoro #
G603727790
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
14x25
Nominal Height
25 in
Nominal Width
14 in

Details

Item
Pleated Air Filter

Description

Features
  • Basic Pleated Air Filter.
  • Kraft Frame With Wirebacked Media.
  • MERV Rating 6, 60 Day Filter.
  • Effective Against Pollen, Pet Dander, Mold, Dust/Lint.
  • Pack of 12.
  • Dimension - 14 x 25 x 1 in.
  • Item Weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.