Flanders 81555.011624 16x24x1 . Basic Pleated Air Filter - Pack Of 12

  • Mfr # 645406

  • Zoro # G103728396


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x24x1
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645406
Zoro #
G103728396
UPC #
031949155575
Country of Origin
United States

Dimensions

Nominal Filter Size
16x24x1
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Features
  • 16 x 24 x 1 in. Basic Pleated Air Filter.
  • Kraft Frame With Wirebacked Media.
  • MERV Rating 6, 60 Day Filter.
  • Effective Against Pollen, Pet Dander, Mold, Dust/Lint.
  • Pack of 12.
  • Dimension - 25.13 x 10.5 x 16 in.
  • Item Weight - 0.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.