
Flanders 81555.011625 16x25x1 . Basic Pleated Air Filter - Pack Of 12
Mfr # 600823
Zoro # G103728327
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600823
Zoro #
G103728327
UPC #
031949155360
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
Features
- 16 x 25 x 1 in. Basic Pleated Air Filter.
- Kraft Frame With Wirebacked Media.
- MERV Rating 6, 60 Day Filter.
- Effective Against Pollen, Pet Dander, Mold, Dust/Lint.
- Pack of 12.
- Dimension - 16 x 25 x 1 in.
- Item Weight - 0.53 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.