Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanders 84858.012532 Pleated Filter - 25x32x1 .

  • Mfr # 181511

  • Zoro # G603999135


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
25x32x1
Nominal Height
32 in
Nominal Width
25 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181511
Zoro #
G603999135
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
25x32x1
Nominal Height
32 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Features
  • Natural Air Standard Pleated Air Filter
  • 100 percent Synthetic Wire Backed Media
  • Clay Coated Frame
  • 90 Day Filter
  • Effective Against Pollen, Dust or Lint, Dust Mites, Pet Dander, Mold, Bacteria and Virus Carriers
  • Dimension - 31.9 x 0.75 x 24.9 in.
  • Item Weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.