Flanders 84955.011830 18 x 1 in. NaturalAire Standard Pleated Air Filter - Pack Of 6
- Mfr # 767267
- Zoro # G903728183
product price:Â
$
70.19
/ea
Key Features
Air Filter Capacity
Standard Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 767267
- Zoro #
- G903728183
- UPC #
- -
- Country of Origin
- United States
Details
- Air Filter Capacity
- Standard Capacity
- Item
- Pleated Air Filter
Description
Features
- NaturalAire Standard Pleated Air Filter.
- 100% Synthetic Wire Backed Media.
- Clay Coated Frame.
- MERV Rating 8.
- 90 Day Filter.
- Effective Against Pollen, Dust/Lint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers.
- Pack of 6.
- Dimension - 18 x 1 x 30 in.
- Item Weight - 0.53 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.