Shop AAF FLANDERS
See all product information
Create Account
Flanders 87357.011420 3 Pack; 14 x 20 x 1 in. Natural Standard Pleated Air Filter - Pack Of 4
- Mfr # 169019
- Zoro # G703728154
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
14x20x1
Air Filter Capacity
Standard Capacity
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 169019
- Zoro #
- G703728154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14x20x1
- Nominal Height
- 20 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- Standard Capacity
- Item
- Pleated Air Filter
Description
Features
- 3 Pack.
- 14 x 20 x 1 in. Natural Standard Pleated Air Filter.
- 100% Synthetic Wire Backed Media.
- Craft Die Cut Frame, MERV Rating 8.
- 90 Day Filter.
- Effective Against Pollen, Dust/Lint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers.
- Pack of 4.
- Dimension - 19.87 x 13.87 x 2.25 in.
- Item Weight - 1.48 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.