Flanders 87357.011620 19.9 x 15.9 in. Natural Standard Pleated Air Filter - 3 Pack; Pack Of 4

  • Mfr # 166209

  • Zoro # G903728107


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
19-9/10x15-9/10
Air Filter Capacity
Standard Capacity
Nominal Height
15-9/10 in
Nominal Width
19-9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166209
Zoro #
G903728107
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
19-9/10x15-9/10
Nominal Height
15-9/10 in
Nominal Width
19-9/10 in

Details

Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

Features
  • Natural Standard Pleated Air Filter.
  • 100% Synthetic Wire Backed Media.
  • Craft Die Cut Frame.
  • MERV Rating 8.
  • 90 Day Filter.
  • Effective Against Pollen, Dust/Lint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers.
  • Pack of 4.
  • Dimension - 19.9 x 15.9 x 2.25 in.
  • Item Weight - 1.87 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.