This item is Discontinued.

Aaf Flanders Flanders SM1006 Natural Aire Cut-to-Fit Filter - Pack of 6 - 20x30x1 . SM1006

Flanders SM1006 Natural Aire Cut-to-Fit Filter - Pack of 6 - 20x30x1 . (Discontinued)

  • Mfr # SM1006
  • Zoro # G203984937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM1006
Zoro #
G203984937
UPC #
31949154660
Country of Origin
China

Dimensions

Nominal Filter Size
20x30x1
Nominal Height
30 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

NaturalAire Cut-to-Fit filter. Made with natural fibers. Cut this material with heavy shears or a razor knife to create almost any size 1" air filter for furnace and central air. Springy, almost rigid. Needs no frame for support. Can be washed and reused several times. Ideal replacement for hard to find or special filter sizes. Protects against pollen, dust mites, dust and lint, and mold.

Features
  • Expertly crafted from superior materials
  • Provides exceptional reliability
  • Impact and corrosion resistant
  • Pack of 6
Specifications
  • Dimension: 20 x 30 x 1 in.
  • Country of Origin: USA
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.