
Merv 8 PrePleat 40 LPD StandardCapacity Air Filter, 20 x 25 x 1 in.
Mfr # 2488700
Zoro # G916482140
product price:Â $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2488700
Zoro #
G916482140
UPC #
-
Country of Origin
China
Details
Item
Pleated Air Filter
Description
Features Media Maximizing v-pleat design Expanded metal grid prevents media flutter while in operation Diagonal and horizontal support members protect frame strength Filter media pack is sealed to eliminate air bypass Made of High-loft Non-woven cotton synthetic blend Frame is made of moisture resistant carrier board Merv 8 Pre-Pleat 40 LPD Standard-Capacity Air Filter 12 Per Case Specifications Filter Material: Synthetic Filter Thickness: 1 in. Filter Type: Standard Pleat Length: 25 in. MERV Rating: 8 Reusable: Yes Trimmable: No Width: 20 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.