Zoro Homepage

Pleated Air Filter, 10.5x18.5x1

  • Mfr # 80055.011050185

  • Zoro # G9139555


product price: $8.89
/ea
Sold in multiples of 12 for $106.68

Key Features

Nominal Filter Size
10-1/2x18-1/2x1
Nominal Height
18-1/2 in
Nominal Width
10-1/2 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.011050185
Zoro #
G9139555
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
10-1/2x18-1/2x1
Nominal Height
18-1/2 in
Nominal Width
10-1/2 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.