Zoro Homepage

Pleated Air Filter, Contuous, 24x73x2

  • Mfr # 40155D022473

  • Zoro # G9139381


product price: $14.49
/ea

Key Features

Nominal Filter Size
24x73x2
Nominal Height
73 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40155D022473
Zoro #
G9139381
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x73x2
Nominal Height
73 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Height
24 in

Details

Item
Pleated Air Filter

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.