Pleated Air Filter, Fiberglass, 15.75x17.75x1

  • Mfr # 46862219

  • Zoro # G3792679


product price:  $6.55
/ea
Sold in multiples of 12 for $78.60

Key Features

Nominal Filter Size
15-3/4x17-3/4x1
Nominal Height
17-3/4 in
Nominal Width
15-3/4 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46862219
Zoro #
G3792679
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
15-3/4x17-3/4x1
Nominal Height
17-3/4 in
Nominal Width
15-3/4 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.