Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter, Issued, 10-1/2x21-3/8x1

  • Mfr # 10055.0110521375

  • Zoro # G3792767


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Nominal Filter Size
10-1/2x21-3/8x1
Nominal Height
21-3/8 in
Nominal Width
10-1/2 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10055.0110521375
Zoro #
G3792767
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
10-1/2x21-3/8x1
Nominal Height
21-3/8 in
Nominal Width
10-1/2 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.