Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Filter, Merv 13, 11-3/4x23-3/4x1

  • Mfr # 90013.0111752375

  • Zoro # G914186545


product price: $13.85
/ea
Sold in multiples of 12 for $166.20

Key Features

Nominal Filter Size
11-3/4x23-3/4x1
Performance Rating
MERV 13
Nominal Height
23-3/4 in
Nominal Width
11-3/4 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90013.0111752375
Zoro #
G914186545
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
11-3/4x23-3/4x1
Nominal Height
23-3/4 in
Nominal Width
11-3/4 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

Pleated Filter,Merv 13,11-3/4x23-3/4x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.