Shop AAF FLANDERS
See all product information
Create Account
PleatedAirFilter, 12inX14inX1in, MERV10
- Mfr # 80055.011214
- Zoro # G412536255
product price:Â
$
9.45
/ea
Sold in multiples of 12 for
$113.40
Key Features
Performance Rating
MERV 10
Nominal Height
14 in
Nominal Width
12 in
Nominal Depth
1 in
Air Filter Capacity
Standard Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80055.011214
- Zoro #
- G412536255
- UPC #
- -
- Country of Origin
- Multiple
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
- Air Filter Capacity
- Standard Capacity
- Media Material
- Synthetic
- Common Applications
- General Use
- Air Filter Item
- Pleated Air Filter
- Standards
- UL 900
- Air Flow @ 300 fpm
- 350 cfm
- Media Area
- 2.4 sq ft
- Gasket Location
- None
- Media Color
- White
- Style - Air Filters
- Panel
- Frame or Header Material
- Beverage Board
- Filter Frame Color
- White
- Filters Out
- Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores
- Gasket Material
- None
- Filter Efficiency - Air Filters
- 40 %
Dimensions
- Nominal Filter Size
- 12x14x1
- Nominal Height
- 14 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Height
- 11 1/2 in
- Actual Width
- 13 1/2 in
- Actual Depth
- 3/4 in
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, OEM Replacement For (Filters) Not Applicable, Media Color White, Media Area 2.4 sq ft, Filters Out Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores, Air Flow @ 300 fpm 350 cfm, Filter Frame Color White, Gasket Location None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.