Zoro Homepage

Rigid Cell Air Filter, 24x24x12"

  • Mfr # PRP95S4412

  • Zoro # G8338885


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24x24x12
Performance Rating
MERV 14
Air Filter Header Type
No Header
Gasket Location
None
Nominal Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRP95S4412
Zoro #
G8338885
UPC #
031949559861
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in

Details

Performance Rating
MERV 14
Air Filter Header Type
No Header
Gasket Location
None
Item
Rigid Cell Air Filter
Filter Efficiency - Air Filters
95 %
Frame or Header Material
Galvanized Steel
Air Flow @ 300 fpm
1,200 cfm
Media Material
Synthetic

Description

Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Air Flow @ 300 fpm 1,200 cfm, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.