Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Actuator, 24V, Foot Mount

  • Mfr # P82300

  • Zoro # G822588110


product price: $774.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P82300
Zoro #
G822588110
UPC #
-
Country of Origin
Mexico

Description

Damper Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 25 in-lb, Input Voltage 24V, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Quick Connect Terminals, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating Not Applicable, IP Rating Not Applicable, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.