Zoro Homepage

Electric Fuse, P0 Series, 110A, 600V AC

  • Mfr # P09920

  • Zoro # G108455310


product price: $73.25
/ea

Key Features

Series
P0
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P09920
Zoro #
G108455310
UPC #
-
Country of Origin
Unknown

Details

Item
Electric Fuse
Series
P0
Amps
110A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated

Description

FUSE ELEC 110A600V CLASS RK5 TRS110R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.