Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Fuse, P1 Series, 35A, 250V AC

  • Mfr # P11990

  • Zoro # G108455334


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Series
P1
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11990
Zoro #
G108455334
UPC #
-
Country of Origin
Unknown

Details

Item
Electric Fuse
Series
P1
Amps
35A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.