Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Fuse, P2 Series, 15A, 600V AC

  • Mfr # P29000

  • Zoro # G508455330


product price: $11.77
/ea

Key Features

Series
P2
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29000
Zoro #
G508455330
UPC #
-
Country of Origin
Unknown

Details

Item
Electric Fuse
Series
P2
Amps
15A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.