Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, 30A, 500V AC

  • Mfr # P57180

  • Zoro # G308751434


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Amps
30A
AC Voltage Rating
500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P57180
Zoro #
G308751434
UPC #
-
Country of Origin
Unknown

Details

Amps
30A
AC Voltage Rating
500V AC
DC Voltage Rating
Not Rated
Item
Midget Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.