Zoro Homepage

Midget Fuse, 3.2A Amp Range, 500V AC/DC Volt Rating

  • Mfr # P65700

  • Zoro # G608045936


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Voltage Rating
500V AC/DC
Max. Amps
3.2A
Max. Voltage
500V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65700
Zoro #
G608045936
UPC #
-
Country of Origin
Unknown

Details

Item
Midget Fuse
Voltage Rating
500V AC/DC
Max. Amps
3.2A
Max. Voltage
500V AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.