Shop AAON
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # P4848KIT
- Zoro # G225017620
product price:Â
$
1,462.99
/ea
Free Shipping & Returns
Key Features
Product Type
Inducer Assembly Replacement Kit
For Use With
Inducer
Compatible Product Type
Inducer
Finish
Uncoated
For Fuel Type
Natural Gas, LP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4848KIT
- Zoro #
- G225017620
- UPC #
- -
- Country of Origin
- United States
- Item
- Inducer Assembly Replacement Kit
- Product Type
- Inducer Assembly Replacement Kit
- For Use With
- Inducer
- Compatible Product Type
- Inducer
- Finish
- Uncoated
- For Fuel Type
- Natural Gas, LP
- Compatible with Brand
- Aaon
- Standards
- CSA CERTIFIED
- Includes
- (2) Run Capacitors, Bolts, Motor, Nuts, Plates, WHEEL
- Nameplate Voltage
- 208/230V
Dimensions
- Overall Height
- 10 1/2 in
- Overall Width
- 15 in
- Overall Depth
- 12 1/2 in
Description
Inducer Assembly Replacement Kit, Compatible with Brand Aaon, Compatible with Series Not Applicable, Overall Depth 12 1/2 in, Overall Height 10 1/2 in, Overall Width 15 in, Standards CSA CERTIFIED, Nameplate Voltage 208/230V, Product Type Inducer Assembly Replacement Kit, Includes (2) Run Capacitors, Bolts, Motor, Nuts, Plates, WHEEL, Compatible with Manufacturer Model Number Not Applicable, Finish Uncoated, For Fuel Type Natural Gas, LP, For Use With Inducer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.