Zoro Homepage

10''x14'' Extension Bracket, May Be Used w/ Any MSP or APS Projection Screen

  • Mfr # EXB10

  • Zoro # G016015279


product price: $71.49
/ea

Key Features

Depth
2 in
Width
14 in
Material
Aluminum
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXB10
Zoro #
G016015279
UPC #
98839016323
Country of Origin
China

Dimensions

Depth
2 in
Width
14 in
Height
10 in

Details

Material
Aluminum

Description

  • Designed to Extend Your Projection Screen Away From the Wall to Avoid Obstacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.