12'' Magnetic Chalktray for Porcelain and Syncoat Magnetic Markerboards

  • Mfr # MCT-12

  • Zoro # G416011819


product price: $36.25
/ea

Key Features

Height
2 in
Material
Aluminum
Width
12 in
Color
Satin Anodized Aluminum
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT-12
Zoro #
G416011819
UPC #
98839073500
Country of Origin
China

Dimensions

Height
2 in
Width
12 in
Depth
1 in

Details

Material
Aluminum
Color
Satin Anodized Aluminum

Description

12" Magnetic Chalktray for Aarco Products Porcelain and Syncoat Magnetic Markerboards.


  • For use with Traditional Magnetic Markerboards
  • Built in magnets to hold trays in place
  • Easily relocated on boards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.