Zoro Homepage

15 in W, 54 in H, Aluminum Post/Weighted Base/Rubberized Floor Guards, Black

  • Mfr # PFS1114

  • Zoro # G416015220


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Post/Weighted Base/Rubberized Floor Guards
Thickness
0.375 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS1114
Zoro #
G416015220
UPC #
98839001510
Country of Origin
China

Dimensions

Thickness
0.375 in
Width
15 in
Height
54 in

Details

Sign Material
Aluminum Post/Weighted Base/Rubberized Floor Guards
Sign Background Color
Black

Description

This floor standing sign is a sturdy and attractive sign that wont leave your customers guessing. Great for restaurants or any retail or public Frame Dimensions 12"Hx15"W Overall Height of 54"


  • Rubberized Floor Guards
  • Includes 12 Signs that Conveniently Store Inside the Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.