18'' Magnetic Chalktray for Porcelain and Syncoat Magnetic Markerboards

  • Mfr # MCT-18

  • Zoro # G016011790


product price: $56.59
/ea

Key Features

Color
Satin Anodized Aluminum
Height
2 in
Width
18 in
Material
Aluminum
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT-18
Zoro #
G016011790
UPC #
98839073517
Country of Origin
China

Dimensions

Height
2 in
Width
18 in
Depth
1 in

Details

Color
Satin Anodized Aluminum
Material
Aluminum

Description

18" Magnetic Chalktray for Aarco Products Porcelain and Syncoat Magnetic Markerboards.


  • For use with Traditional Magnetic Markerboards
  • Built in magnets to hold trays in place
  • Easily relocated on boards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.