Zoro Homepage

22 in W, 28 in H, Acrylic, Black

  • Mfr # AIB2228

  • Zoro # G416015336


product price: $63.85
/ea

Key Features

Height
28 in
Width
22 in
Sign Background Color
Black
Thickness
0.25 in
Sign Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIB2228
Zoro #
G416015336
UPC #
98839069206
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in
Thickness
0.25 in

Details

Sign Background Color
Black
Sign Material
Acrylic

Description

Optional Black Double Sided Acrylic Write-On Board Insert. Unframed Converts poster holders to a double sided write-on board. Insert fits top loading Poster Holders. Size 22" w x 28" h


  • Converts Poster Holder to a Double-sided Black Write-On Markerboard
  • Optional Black Acrylic Frameless Insert 28"H x 22"w
  • For use with Aarco Products Post Holder models PHSIC, PHSIC, BPH2S, BPH2BK, BPH1S & BPH1BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.